Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 44'' Long x 39 Ribs Wide - 440J39

  • Mfr # 440J39

  • Zoro # G702601427


product price:  $79.79
/ea

Key Features

Industry Number
440J39
Number of Ribs
39
Material
Chloroprene / EPDM
Weight
1.057 lb
Length
44Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440J39
Zoro #
G702601427
UPC #
-
Country of Origin
Japan

Dimensions

Length
44Inch
Width
3.5929Inch
Height
0.15Inch
Outside Length
44 in
Top Width
91.26 mm
Thickness
3.8 mm

Details

Industry Number
440J39
Number of Ribs
39
Material
Chloroprene / EPDM
Weight
1.057 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 44'' Long x 39 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.