
Ribstar Belt V-Ribbed - J Series 45'' Long x 52 Ribs Wide - 450J52 (Discontinued)
- Mfr # 450J52
- Zoro # G302597984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450J52
Zoro #
G302597984
UPC #
-
Country of Origin
Japan
Dimensions
Length
45Inch
Width
4.7906Inch
Height
0.15Inch
Details
Industry Number
450J52
Number of Ribs
52
Material
Chloroprene Rubber
Weight
1.441 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 45'' Long x 52 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.