Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 46'' Long x 27 Ribs Wide - 460J27

  • Mfr # 460J27

  • Zoro # G002598717


product price:  $54.99
/ea

Key Features

Industry Number
460J27
Number of Ribs
27
Material
Chloroprene / EPDM
Length
46Inch
Width
2.4874Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460J27
Zoro #
G002598717
UPC #
-
Country of Origin
Japan

Dimensions

Length
46Inch
Width
2.4874Inch
Height
0.15Inch
Outside Length
46 in
Top Width
63.18 mm
Thickness
3.8 mm

Details

Industry Number
460J27
Number of Ribs
27
Material
Chloroprene / EPDM
Weight
0.765 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Item
Ribbed V-Belt
Belt Series
RIBSTAR G

Description

V-Ribbed - J Series 46'' Long x 27 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.