Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 46'' Long x 59 Ribs Wide - 460J59

  • Mfr # 460J59

  • Zoro # G902599463


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Industry Number
460J59
Number of Ribs
59
Material
Chloroprene / EPDM
Width
5.4354Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460J59
Zoro #
G902599463
UPC #
-
Country of Origin
Japan

Dimensions

Width
5.4354Inch
Height
0.15Inch
Length
46Inch
Outside Length
46 in
Thickness
3.8 mm
Top Width
138.06 mm

Details

Industry Number
460J59
Number of Ribs
59
Material
Chloroprene / EPDM
Weight
1.672 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 46'' Long x 59 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.