
Ribstar Belt V-Ribbed - J Series 47'' Long x 28 Ribs Wide - 470J28 (Discontinued)
- Mfr # 470J28
- Zoro # G802600375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
470J28
Zoro #
G802600375
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.5795Inch
Length
47Inch
Height
0.15Inch
Details
Industry Number
470J28
Number of Ribs
28
Material
Chloroprene Rubber
Weight
0.811 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 47'' Long x 28 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.