Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 49'' Long x 18 Ribs Wide - 490J18
Mfr # 490J18
Zoro # G102597962
product price:Â $40.69
/eaKey Features
Industry Number
490J18
Number of Ribs
18
Material
Chloroprene / EPDM
Height
0.15Inch
Width
1.6583Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 490J18
- Zoro #
- G102597962
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 0.15Inch
- Width
- 1.6583Inch
- Length
- 49Inch
- Outside Length
- 49 in
- Thickness
- 3.8 mm
- Top Width
- 42.12 mm
Details
- Industry Number
- 490J18
- Number of Ribs
- 18
- Material
- Chloroprene / EPDM
- Weight
- 0.543 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- V-Belt Section
- J
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Belt Series
- RIBSTAR G
- Item
- Ribbed V-Belt
- Temp. Range
- -22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 49'' Long x 18 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.