
Ribstar Belt V-Ribbed - J Series 49'' Long x 36 Ribs Wide - 490J36 (Discontinued)
- Mfr # 490J36
- Zoro # G402597754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490J36
Zoro #
G402597754
UPC #
-
Country of Origin
Japan
Dimensions
Length
49Inch
Height
0.15Inch
Width
3.3165Inch
Details
Industry Number
490J36
Number of Ribs
36
Material
Chloroprene Rubber
Weight
1.087 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 49'' Long x 36 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.