Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 49'' Long x 50 Ribs Wide - 490J50

  • Mfr # 490J50

  • Zoro # G802598504


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Industry Number
490J50
Number of Ribs
50
Material
Chloroprene / EPDM
Length
49Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
490J50
Zoro #
G802598504
UPC #
-
Country of Origin
Japan

Dimensions

Length
49Inch
Height
0.15Inch
Width
4.6063Inch
Top Width
117 mm
Outside Length
49 in
Thickness
3.8 mm

Details

Industry Number
490J50
Number of Ribs
50
Material
Chloroprene / EPDM
Weight
1.509 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 49'' Long x 50 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.