Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 50'' Long x 35 Ribs Wide - 500J35
Mfr # 500J35
Zoro # G902596004
product price:Â $76.19
/eaKey Features
Industry Number
500J35
Number of Ribs
35
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
1.078 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 500J35
- Zoro #
- G902596004
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 0.15Inch
- Width
- 3.2244Inch
- Length
- 50Inch
- Top Width
- 81.9 mm
- Thickness
- 3.8 mm
- Outside Length
- 50 in
Details
- Industry Number
- 500J35
- Number of Ribs
- 35
- Material
- Chloroprene / EPDM
- Weight
- 1.078 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Item
- Ribbed V-Belt
- Temp. Range
- -22 Degrees to 194 Degrees F
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- V-Belt Section
- J
- Belt Series
- RIBSTAR G
Description
V-Ribbed - J Series 50'' Long x 35 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.