Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 50'' Long x 42 Ribs Wide - 500J42

  • Mfr # 500J42

  • Zoro # G002596393


product price:  $98.25
/ea

Key Features

Industry Number
500J42
Number of Ribs
42
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
1.294 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500J42
Zoro #
G002596393
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
3.8693Inch
Length
50Inch
Outside Length
50 in
Top Width
98.28 mm
Thickness
3.8 mm

Details

Industry Number
500J42
Number of Ribs
42
Material
Chloroprene / EPDM
Weight
1.294 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 50'' Long x 42 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.