Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 51'' Long x 12 Ribs Wide - 510J12

  • Mfr # 510J12

  • Zoro # G102596682


product price:  $29.49
/ea

Key Features

Industry Number
510J12
Number of Ribs
12
Material
Chloroprene / EPDM
Length
51Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510J12
Zoro #
G102596682
UPC #
-
Country of Origin
Japan

Dimensions

Length
51Inch
Height
0.15Inch
Width
1.1055Inch
Top Width
28.08 mm
Outside Length
51 in
Thickness
3.8 mm

Details

Industry Number
510J12
Number of Ribs
12
Material
Chloroprene / EPDM
Weight
0.377 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 51'' Long x 12 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.