Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 51'' Long x 25 Ribs Wide - 510J25

  • Mfr # 510J25

  • Zoro # G302597083


product price:  $55.35
/ea

Key Features

Industry Number
510J25
Number of Ribs
25
Material
Chloroprene / EPDM
Width
2.3031Inch
Weight
0.785 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510J25
Zoro #
G302597083
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.3031Inch
Height
0.15Inch
Length
51Inch
Thickness
3.8 mm
Outside Length
51 in
Top Width
58.5 mm

Details

Industry Number
510J25
Number of Ribs
25
Material
Chloroprene / EPDM
Weight
0.785 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 51'' Long x 25 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.