Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 51'' Long x 35 Ribs Wide - 510J35

  • Mfr # 510J35

  • Zoro # G702597911


product price:  $82.69
/ea

Key Features

Industry Number
510J35
Number of Ribs
35
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
1.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510J35
Zoro #
G702597911
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
3.2244Inch
Length
51Inch
Thickness
3.8 mm
Top Width
81.9 mm
Outside Length
51 in

Details

Industry Number
510J35
Number of Ribs
35
Material
Chloroprene / EPDM
Weight
1.1 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 51'' Long x 35 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.