Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 51'' Long x 47 Ribs Wide - 510J47

  • Mfr # 510J47

  • Zoro # G502597777


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Industry Number
510J47
Number of Ribs
47
Material
Chloroprene / EPDM
Width
4.3299Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510J47
Zoro #
G502597777
UPC #
-
Country of Origin
Japan

Dimensions

Width
4.3299Inch
Height
0.15Inch
Length
51Inch
Thickness
3.8 mm
Top Width
109.98 mm
Outside Length
51 in

Details

Industry Number
510J47
Number of Ribs
47
Material
Chloroprene / EPDM
Weight
1.476 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F

Description

V-Ribbed - J Series 51'' Long x 47 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.