Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 51'' Long x 56 Ribs Wide - 510J56
Mfr # 510J56
Zoro # G702598215
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Industry Number
510J56
Number of Ribs
56
Material
Chloroprene / EPDM
Width
5.1591Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 510J56
- Zoro #
- G702598215
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 5.1591Inch
- Height
- 0.15Inch
- Length
- 51Inch
- Outside Length
- 51 in
- Top Width
- 131.04 mm
- Thickness
- 3.8 mm
Details
- Industry Number
- 510J56
- Number of Ribs
- 56
- Material
- Chloroprene / EPDM
- Weight
- 1.759 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Belt Series
- RIBSTAR G
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
- Item
- Ribbed V-Belt
- V-Belt Section
- J
Description
V-Ribbed - J Series 51'' Long x 56 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.