Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 52'' Long x 25 Ribs Wide - 520J25
Mfr # 520J25
Zoro # G402598461
product price:Â $55.59
/eaKey Features
Belt Series
Ribstar G
V-Belt Section
J
Industry Number
520J25
Number of Ribs
25
Top Width
58.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520J25
- Zoro #
- G402598461
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Top Width
- 58.5 mm
- Thickness
- 3.8 mm
- Outside Length
- 52 in
- Length
- 52Inch
- Width
- 2.3031Inch
- Height
- 0.15Inch
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar G
- V-Belt Section
- J
- Industry Number
- 520J25
- Number of Ribs
- 25
- Material
- Neoprene (CR), Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyethylene Terephthalate
- Temp. Range
- -22 Degrees F to 194 Degrees F
- Weight
- 0.801 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Description
V-Ribbed - J Series 52'' Long x 25 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.