Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 53'' Long x 53 Ribs Wide - 530J53
Mfr # 530J53
Zoro # G302600745
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Industry Number
530J53
Number of Ribs
53
Material
Chloroprene / EPDM
Weight
1.73 lb
Length
53Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 530J53
- Zoro #
- G302600745
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Length
- 53Inch
- Height
- 0.15Inch
- Width
- 4.8827Inch
- Thickness
- 3.8 mm
- Top Width
- 124.02 mm
- Outside Length
- 53 in
Details
- Industry Number
- 530J53
- Number of Ribs
- 53
- Material
- Chloroprene / EPDM
- Weight
- 1.73 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- V-Belt Section
- J
- Belt Series
- RIBSTAR G
- Temp. Range
- -22 Degrees to 194 Degrees F
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Item
- Ribbed V-Belt
Description
V-Ribbed - J Series 53'' Long x 53 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.