Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 52'' Long x 35 Ribs Wide - 520J35

  • Mfr # 520J35

  • Zoro # G102599027


product price:  $76.79
/ea

Key Features

Industry Number
520J35
Number of Ribs
35
Material
Chloroprene / EPDM
Weight
1.121 lb
Width
3.2244Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520J35
Zoro #
G102599027
UPC #
-
Country of Origin
Japan

Dimensions

Width
3.2244Inch
Length
52Inch
Height
0.15Inch
Outside Length
52 in
Top Width
81.9 mm
Thickness
3.8 mm

Details

Industry Number
520J35
Number of Ribs
35
Material
Chloroprene / EPDM
Weight
1.121 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 52'' Long x 35 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.