Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 19 Ribs Wide - 530J19
Mfr # 530J19
Zoro # G702599816
product price:Â $41.65
/eaKey Features
Industry Number
530J19
Number of Ribs
19
Material
Chloroprene / EPDM
Height
0.15Inch
Length
53Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J19
Zoro #
G702599816
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
53Inch
Width
1.7504Inch
Outside Length
53 in
Top Width
44.46 mm
Thickness
3.8 mm
Details
Industry Number
530J19
Number of Ribs
19
Material
Chloroprene / EPDM
Weight
0.62 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 53'' Long x 19 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.