Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 53'' Long x 26 Ribs Wide - 530J26

  • Mfr # 530J26

  • Zoro # G902600268


product price:  $58.55
/ea

Key Features

Industry Number
530J26
Number of Ribs
26
Material
Chloroprene / EPDM
Length
53Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
530J26
Zoro #
G902600268
UPC #
-
Country of Origin
Japan

Dimensions

Length
53Inch
Height
0.15Inch
Width
2.3953Inch
Thickness
3.8 mm
Top Width
60.84 mm
Outside Length
53 in

Details

Industry Number
530J26
Number of Ribs
26
Material
Chloroprene / EPDM
Weight
0.849 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Belt Series
RIBSTAR G

Description

V-Ribbed - J Series 53'' Long x 26 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.