Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 53'' Long x 27 Ribs Wide - 530J27
Mfr # 530J27
Zoro # G502600286
product price:Â $60.85
/eaKey Features
Industry Number
530J27
Number of Ribs
27
Material
Chloroprene / EPDM
Height
0.15Inch
Length
53Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J27
Zoro #
G502600286
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
53Inch
Width
2.4874Inch
Outside Length
53 in
Thickness
3.8 mm
Top Width
63.18 mm
Details
Industry Number
530J27
Number of Ribs
27
Material
Chloroprene / EPDM
Weight
0.881 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 53'' Long x 27 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.