
Ribstar Belt V-Ribbed - J Series 53'' Long x 35 Ribs Wide - 530J35
Mfr # 530J35
Zoro # G002600458
product price: $84.75
/ea
Free Shipping & Returns
Key Features
Industry Number
530J35
Number of Ribs
35
Material
Chloroprene Rubber
Height
0.15Inch
Weight
1.143 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
530J35
Zoro #
G002600458
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
53Inch
Width
3.2244Inch
Details
Industry Number
530J35
Number of Ribs
35
Material
Chloroprene Rubber
Weight
1.143 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 53'' Long x 35 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.