23172 CAC C08 W509, Spher Rlr 420Mm Lsb
- Mfr # 23172 CAC C08 W509
- Zoro # G607382650
product price:Â
$
26,497.99
/ea
Key Features
Type
Cylindrical
Outside Dia. (In.)
23.622 in
Width (In.)
7.559 in
Cage Material
Machined metal
Dynamic Load Capacity (Lb.)
1 015 012 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23172 CAC C08 W509
- Zoro #
- G607382650
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Cylindrical
- Cage Material
- Machined metal
- Dynamic Load Capacity (Lb.)
- 1 015 012 lbf
- Static Load Capacity
- 1 562 422 lbf
Dimensions
- Outside Dia. (In.)
- 23.622 in
- Width (In.)
- 7.559 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.