Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 55'' Long x 15 Ribs Wide - 550J15
Mfr # 550J15
Zoro # G602601756
product price:Â $36.89
/eaKey Features
Industry Number
550J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.508 lb
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J15
Zoro #
G602601756
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
55Inch
Width
1.3819Inch
Top Width
35.1 mm
Thickness
3.8 mm
Outside Length
55 in
Details
Industry Number
550J15
Number of Ribs
15
Material
Chloroprene / EPDM
Weight
0.508 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Description
V-Ribbed - J Series 55'' Long x 15 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.