Ribstar Belt V-Ribbed - J Series 55'' Long x 2 Ribs Wide - 550J2

  • Mfr # 550J2

  • Zoro # G102601423


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Industry Number
550J2
Number of Ribs
2
Material
Chloroprene Rubber
Height
0.15Inch
Width
0.1843Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550J2
Zoro #
G102601423
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
0.1843Inch
Length
55Inch

Details

Industry Number
550J2
Number of Ribs
2
Material
Chloroprene Rubber
Weight
0.068 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 55'' Long x 2 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.