Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 55'' Long x 20 Ribs Wide - 550J20

  • Mfr # 550J20

  • Zoro # G302601391


product price:  $41.39
/ea

Key Features

Industry Number
550J20
Number of Ribs
20
Material
Chloroprene / EPDM
Height
0.15Inch
Length
55Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550J20
Zoro #
G302601391
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
55Inch
Width
1.8425Inch
Top Width
46.8 mm
Outside Length
55 in
Thickness
3.8 mm

Details

Industry Number
550J20
Number of Ribs
20
Material
Chloroprene / EPDM
Weight
0.678 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 55'' Long x 20 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.