Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 55'' Long x 39 Ribs Wide - 550J39
Mfr # 550J39
Zoro # G202596407
product price:Â $88.15
/eaKey Features
Industry Number
550J39
Number of Ribs
39
Material
Chloroprene / EPDM
Width
3.5929Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550J39
Zoro #
G202596407
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.5929Inch
Height
0.15Inch
Length
55Inch
Outside Length
55 in
Thickness
3.8 mm
Top Width
91.26 mm
Details
Industry Number
550J39
Number of Ribs
39
Material
Chloroprene / EPDM
Weight
1.321 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Description
V-Ribbed - J Series 55'' Long x 39 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.