Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 55'' Long x 49 Ribs Wide - 550J49

  • Mfr # 550J49

  • Zoro # G902596615


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Industry Number
550J49
Number of Ribs
49
Material
Chloroprene / EPDM
Height
0.15Inch
Weight
1.66 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550J49
Zoro #
G902596615
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Length
55Inch
Width
4.5142Inch
Top Width
114.66 mm
Thickness
3.8 mm
Outside Length
55 in

Details

Industry Number
550J49
Number of Ribs
49
Material
Chloroprene / EPDM
Weight
1.66 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Belt Series
RIBSTAR G

Description

V-Ribbed - J Series 55'' Long x 49 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.