Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 55'' Long x 56 Ribs Wide - 550J56

  • Mfr # 550J56

  • Zoro # G102596583


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Industry Number
550J56
Number of Ribs
56
Material
Chloroprene / EPDM
Height
0.15Inch
Width
5.1591Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550J56
Zoro #
G102596583
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
5.1591Inch
Length
55Inch
Thickness
3.8 mm
Top Width
131.04 mm
Outside Length
55 in

Details

Industry Number
550J56
Number of Ribs
56
Material
Chloroprene / EPDM
Weight
1.897 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Belt Series
RIBSTAR G
Item
Ribbed V-Belt
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 55'' Long x 56 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.