
Ribstar Belt V-Ribbed - J Series 55'' Long x 6 Ribs Wide - 550J6 (Discontinued)
- Mfr # 550J6
- Zoro # G202596797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550J6
Zoro #
G202596797
UPC #
-
Country of Origin
Japan
Dimensions
Length
55Inch
Width
0.5528Inch
Height
0.15Inch
Details
Industry Number
550J6
Number of Ribs
6
Material
Chloroprene Rubber
Weight
0.203 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 55'' Long x 6 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.