
Ribstar Belt V-Ribbed - J Series 56'' Long x 16 Ribs Wide - 560J16 (Discontinued)
- Mfr # 560J16
- Zoro # G202597190
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
560J16
Zoro #
G202597190
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.474Inch
Height
0.15Inch
Length
56Inch
Details
Industry Number
560J16
Number of Ribs
16
Material
Chloroprene Rubber
Weight
0.552 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 56'' Long x 16 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.