Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 56'' Long x 24 Ribs Wide - 560J24
Mfr # 560J24
Zoro # G702597317
product price:Â $53.59
/eaKey Features
Industry Number
560J24
Number of Ribs
24
Material
Chloroprene / EPDM
Width
2.211Inch
Height
0.15Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
560J24
Zoro #
G702597317
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.211Inch
Height
0.15Inch
Length
56Inch
Thickness
3.8 mm
Outside Length
56 in
Top Width
56.16 mm
Details
Industry Number
560J24
Number of Ribs
24
Material
Chloroprene / EPDM
Weight
0.828 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 56'' Long x 24 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.