Ribstar Belt V-Ribbed - J Series 56'' Long x 53 Ribs Wide - 560J53

  • Mfr # 560J53

  • Zoro # G802598238


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Industry Number
560J53
Number of Ribs
53
Material
Chloroprene Rubber
Length
56Inch
Weight
1.828 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560J53
Zoro #
G802598238
UPC #
-
Country of Origin
Japan

Dimensions

Length
56Inch
Height
0.15Inch
Width
4.8827Inch

Details

Industry Number
560J53
Number of Ribs
53
Material
Chloroprene Rubber
Weight
1.828 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 56'' Long x 53 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.