
Ribstar Belt V-Ribbed - J Series 63'' Long x 29 Ribs Wide - 630J29
Mfr # 630J29
Zoro # G402597914
product price: $72.39
/eaKey Features
Industry Number
630J29
Number of Ribs
29
Material
Chloroprene Rubber
Weight
1.125 lbs
Width
2.6717Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630J29
Zoro #
G402597914
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.6717Inch
Height
0.15Inch
Length
63Inch
Details
Industry Number
630J29
Number of Ribs
29
Material
Chloroprene Rubber
Weight
1.125 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 63'' Long x 29 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.