Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 65'' Long x 50 Ribs Wide - 650J50
Mfr # 650J50
Zoro # G902599678
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Industry Number
650J50
Number of Ribs
50
Material
Chloroprene / EPDM
Width
4.6063Inch
Weight
2.002 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650J50
- Zoro #
- G902599678
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 4.6063Inch
- Height
- 0.15Inch
- Length
- 65Inch
- Top Width
- 117 mm
- Outside Length
- 65 in
- Thickness
- 3.8 mm
Details
- Industry Number
- 650J50
- Number of Ribs
- 50
- Material
- Chloroprene / EPDM
- Weight
- 2.002 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Temp. Range
- -22 Degrees to 194 Degrees F
- Belt Series
- RIBSTAR G
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- V-Belt Section
- J
- Item
- Ribbed V-Belt
Description
V-Ribbed - J Series 65'' Long x 50 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.