Shop WJB BEARINGS
See all product information
Create Account
5200 Series Double Shielded, Double Row Angular Contact Ball Bearing - (45x85x30.20 mm)
- Mfr # 5209-ZZ
- Zoro # G923939989
product price:Â
$
30.79
/ea
Key Features
Width
30.2 mm
Bore Dia.
45 mm
Outside Dia.
85 mm
ABEC Tolerance
ABEC-1
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5209-ZZ
- Zoro #
- G923939989
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Type
- Double Shields
Dimensions
- Width
- 30.2 mm
- Bore Dia.
- 45 mm
- Outside Dia.
- 85 mm
Description
5209-ZZ is a 5200 series double shielded, double row angular contact ball bearing with a 45 mm bore, 85 mm outside diameter, and 30.20 mm width. Manufactured with angular contact raceways and two rows of steel balls for smooth performance under radial loads and axial loads from both directions. Double metal shields help retain lubricant with minimal contact drag, supporting smoother rotation in moderate to high-speed equipment. Commonly used in electric motors, fans, conveyors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5209-ZZ Series: 5200 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 85 mm Width (W): 30.20 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gearboxes Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.