
Ribstar Belt V-Ribbed - J Series 65'' Long x 8 Ribs Wide - 650J8 (Discontinued)
- Mfr # 650J8
- Zoro # G502600156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650J8
Zoro #
G502600156
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
65Inch
Width
0.737Inch
Details
Industry Number
650J8
Number of Ribs
8
Material
Chloroprene Rubber
Weight
0.32 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 65'' Long x 8 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.