
Ribstar Belt V-Ribbed - J Series 69'' Long x 14 Ribs Wide - 690J14 (Discontinued)
- Mfr # 690J14
- Zoro # G702600703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
690J14
Zoro #
G702600703
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
1.2898Inch
Length
69Inch
Details
Industry Number
690J14
Number of Ribs
14
Material
Chloroprene Rubber
Weight
0.595 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 69'' Long x 14 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.