Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 69'' Long x 16 Ribs Wide - 690J16
Mfr # 690J16
Zoro # G202600777
product price:Â $42.99
/eaKey Features
Industry Number
690J16
Number of Ribs
16
Material
Chloroprene / EPDM
Weight
0.68 lb
Length
69Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
690J16
Zoro #
G202600777
UPC #
-
Country of Origin
Japan
Dimensions
Length
69Inch
Height
0.15Inch
Width
1.474Inch
Top Width
37.44 mm
Thickness
3.8 mm
Outside Length
69 in
Details
Industry Number
690J16
Number of Ribs
16
Material
Chloroprene / EPDM
Weight
0.68 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Belt Series
RIBSTAR G
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Description
V-Ribbed - J Series 69'' Long x 16 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.