Shop MITSUBOSHI

V-Ribbed - PK Series 1495mm Long x 6 Ribs Wide

  • Mfr # 6PK1495

  • Zoro # G606118779


product price:  $19.35
/ea
Sold in multiples of 10 for $193.50

Key Features

Industry Number
6PK1495
Top Width
21.36 mm
Thickness
5 mm
Outside Length
1,495 mm
Temp. Range
-22 Degrees to 194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PK1495
Zoro #
G606118779
UPC #
34494005135
Country of Origin
Indonesia

Dimensions

Top Width
21.36 mm
Thickness
5 mm
Outside Length
1,495 mm

Details

Industry Number
6PK1495
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
PK
Reinforcing Cord Material
Poly Ethylene Terephthalate
Number of Ribs
6
Material
Chloroprene / EPDM
Belt Series
RIBSTAR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.