
Ribstar Belt V-Ribbed - J Series 69'' Long x 50 Ribs Wide - 690J50 (Discontinued)
- Mfr # 690J50
- Zoro # G402596092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
690J50
Zoro #
G402596092
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.6063Inch
Height
0.15Inch
Length
69Inch
Details
Industry Number
690J50
Number of Ribs
50
Material
Chloroprene Rubber
Weight
2.125 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 69'' Long x 50 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.