Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 73'' Long x 32 Ribs Wide - 730J32

  • Mfr # 730J32

  • Zoro # G902598992


product price:  $93.99
/ea

Key Features

Industry Number
730J32
Number of Ribs
32
Material
Chloroprene / EPDM
Width
2.948Inch
Weight
1.439 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730J32
Zoro #
G902598992
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.948Inch
Length
73Inch
Height
0.15Inch
Outside Length
73 in
Top Width
74.88 mm
Thickness
3.8 mm

Details

Industry Number
730J32
Number of Ribs
32
Material
Chloroprene / EPDM
Weight
1.439 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate

Description

V-Ribbed - J Series 73'' Long x 32 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.