Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 77'' Long x 42 Ribs Wide - 770J42

  • Mfr # 770J42

  • Zoro # G002596621


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Industry Number
770J42
Number of Ribs
42
Material
Chloroprene / EPDM
Length
77Inch
Weight
1.992 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
770J42
Zoro #
G002596621
UPC #
-
Country of Origin
Japan

Dimensions

Length
77Inch
Width
3.8693Inch
Height
0.15Inch
Top Width
98.28 mm
Outside Length
77 in
Thickness
3.8 mm

Details

Industry Number
770J42
Number of Ribs
42
Material
Chloroprene / EPDM
Weight
1.992 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 77'' Long x 42 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.