Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 50 Ribs Wide - 765L50
Mfr # 765L50
Zoro # G402601062
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Industry Number
765L50
Number of Ribs
50
Material
Chloroprene / EPDM
Height
0.295Inch
Weight
4.284 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 765L50
- Zoro #
- G402601062
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 0.295Inch
- Width
- 9.252Inch
- Length
- 76.5Inch
- Outside Length
- 76.5 in
- Thickness
- 7.5 mm
- Top Width
- 235 mm
Details
- Industry Number
- 765L50
- Number of Ribs
- 50
- Material
- Chloroprene / EPDM
- Weight
- 4.284 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Temp. Range
- -22 Degrees to 194 Degrees F
- V-Belt Section
- L
- Item
- Ribbed V-Belt
- Belt Series
- RIBSTAR G
Description
V-Ribbed - L Series 76.5'' Long x 50 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.