Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 54 Ribs Wide - 765L54
Mfr # 765L54
Zoro # G302601414
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Ribstar G
V-Belt Section
L
Industry Number
765L54
Number of Ribs
54
Top Width
253.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765L54
- Zoro #
- G302601414
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Top Width
- 253.8 mm
- Thickness
- 7.5 mm
- Outside Length
- 76.50 in
- Length
- 76.5Inch
- Width
- 9.9921Inch
- Height
- 0.295Inch
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar G
- V-Belt Section
- L
- Industry Number
- 765L54
- Number of Ribs
- 54
- Material
- Neoprene (CR), Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 194 Degrees F
- Weight
- 4.627 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Description
V-Ribbed - L Series 76.5'' Long x 54 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.