
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 10 Ribs Wide - 815L10 (Discontinued)
- Mfr # 815L10
- Zoro # G202599514
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815L10
Zoro #
G202599514
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.8504Inch
Length
81.5Inch
Height
0.295Inch
Details
Industry Number
815L10
Number of Ribs
10
Material
Chloroprene Rubber
Weight
0.913 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 81.5'' Long x 10 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.