Shop MITSUBOSHI

Ribstar Belt V-Ribbed - L Series 81.5'' Long x 19 Ribs Wide - 815L19

  • Mfr # 815L19

  • Zoro # G702599625


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Industry Number
815L19
Number of Ribs
19
Material
Chloroprene / EPDM
Length
81.5Inch
Weight
1.734 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815L19
Zoro #
G702599625
UPC #
-
Country of Origin
Japan

Dimensions

Length
81.5Inch
Width
3.5157Inch
Height
0.295Inch
Outside Length
81.5 in
Top Width
89.3 mm
Thickness
7.5 mm

Details

Industry Number
815L19
Number of Ribs
19
Material
Chloroprene / EPDM
Weight
1.734 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
V-Belt Section
L
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G

Description

V-Ribbed - L Series 81.5'' Long x 19 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.