Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 43 Ribs Wide - 815L43
Mfr # 815L43
Zoro # G302600172
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L43
Number of Ribs
43
Material
Chloroprene / EPDM
Length
81.5Inch
Width
7.9567Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
815L43
Zoro #
G302600172
UPC #
-
Country of Origin
Japan
Dimensions
Length
81.5Inch
Width
7.9567Inch
Height
0.295Inch
Top Width
202.1 mm
Thickness
7.5 mm
Outside Length
81.5 in
Details
Industry Number
815L43
Number of Ribs
43
Material
Chloroprene / EPDM
Weight
3.925 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
V-Belt Section
L
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Description
V-Ribbed - L Series 81.5'' Long x 43 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.