
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 44 Ribs Wide - 815L44
Mfr # 815L44
Zoro # G102600105
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L44
Number of Ribs
44
Material
Chloroprene Rubber
Width
8.1417Inch
Height
0.295Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
815L44
Zoro #
G102600105
UPC #
-
Country of Origin
Japan
Dimensions
Width
8.1417Inch
Height
0.295Inch
Length
81.5Inch
Details
Industry Number
815L44
Number of Ribs
44
Material
Chloroprene Rubber
Weight
4.016 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 81.5'' Long x 44 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.