
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 5 Ribs Wide - 815L5 (Discontinued)
- Mfr # 815L5
- Zoro # G702600369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815L5
Zoro #
G702600369
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.9252Inch
Height
0.295Inch
Length
81.5Inch
Details
Industry Number
815L5
Number of Ribs
5
Material
Chloroprene Rubber
Weight
0.456 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - L Series 81.5'' Long x 5 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.